Motion
SP-215C

SEALMASTER
SP-215C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561959
MFR #SP-215C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SP-215C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561959
MFR #SP-215C

Mfr description
SP-215C PIL BLK
  • Without Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.3750 in
  • Bolt Center To Center Length
    9.2500 to 10.7500 in
  • Bolt Size
    .7500 in
  • Bore Diameter
    75 mm
  • Overall Height
    7.1875 in
  • Overall Length
    13.0000 in
  • Overall Width
    3.0625 in
  • Weight
    26.6 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    710387
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    5215C
  • Seal Type
    Contact Seal
  • Series
    SP
  • UPC_NO
    662461055182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)