Motion
710220
Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561974
MFR #710220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561974
MFR #710220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP-308 PIL BLK
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round / Straight
  • Bore Diameter
    40 mm
  • Bolt Center To Center Length
    5.5000 to 6.7500 in
  • Base To Bore Centerline
    2.9375 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Felt Labyrinth Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.5625 in
  • Overall Length
    8.7500 in
  • Base Width
    2.6250 in
  • Overall Width
    1.9375 in
  • Finish Coating
    Gray
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Bolt Size
    0.6250 in
  • Max Operating Temperature
    220 °F
  • Radial Dynamic Load Capacity
    7901 lbf
  • Radial Static Load Capacity
    5139 lbf
  • Max Rpm
    3800 rpm
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Series
    Medium
  • Replacement Bearing
    5308
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • UPC_NO
    662461053973
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MP-308
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461053973
  • Weight
    8.8 lbs
  • Features & Benefits
    • Powder coated epoxy cast iron housing with extended inner ring bearings • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text