Motion
MP50
Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561979
MFR #MP50
Price$209.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561979
MFR #MP50

Mfr description
MP 50 METRIC PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.75/each

Specifications

Dimensions

  • Base To Bore Centerline
    63.50 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    162.50 mm to 178.50 mm
  • Bolt Size
    16 mm
  • Bore Diameter
    50 mm
  • Length Through Bore
    55.65 mm
  • Overall Length
    219.50 mm
  • Weight
    5.4 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023011049
  • Max Rpm
    3100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9780 lbf
  • Radial Static Load Capacity
    6560 lbf
  • Series
    MP
  • UPC_NO
    747023011049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)