Motion
MP55
Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561982
MFR #MP55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561982
MFR #MP55

Mfr description
MP 55 METRIC PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    69.85 mm
  • Base Width
    69.50 mm
  • Bolt Center To Center Length
    179 mm to 201 mm
  • Bolt Size
    20 mm
  • Bore Diameter
    55 mm
  • Length Through Bore
    65.07 mm
  • Overall Length
    249.50 mm
  • Weight
    7.1 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023011063
  • Max Rpm
    2800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8070 lbf
  • Series
    MP
  • UPC_NO
    747023011063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)