Motion
710227
Pillow Block Ball Bearing Unit - 2-Bolt Base, 80 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561997
MFR #710227
Your Price$4,924.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 80 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561997
MFR #710227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,924.26/each(List $5,640.37)

Overview

Mfr description
MP-316 PIL BLK
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    80 mm
  • Bolt Center To Center Length
    9.6875 to 12.5625 in
  • Base To Bore Centerline
    4.0000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    8.0000 in
  • Overall Length
    15.0000 in
  • Base Width
    4.0000 in
  • Overall Width
    3.3750 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .8750 in
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    MP
  • Replacement Bearing
    5316
  • UPC_NO
    662461054048
  • Manufacturer Catalog Number
    710227
  • CAD Drawing
  • Weight
    44.1 lbs
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text