Motion
710229
Pillow Block Ball Bearing Unit - 100 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00561998
MFR #710229
Price$4,809.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 100 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00561998
MFR #710229

Mfr description
MP-320 PIL BLK
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,809.70/each

Specifications

Dimensions

  • Base Height
    5.0000 in
  • Base To Bore Centerline
    5.0000 in
  • Base Width
    4.7500 in
  • Bolt Center Diameter
    11.7500 to 14.7500 in
  • Bolt Center To Center Length
    11.7500 to 14.7500 in
  • Bolt Size
    1.0000 in
  • Bore Diameter
    100 mm
  • Bore Inside Diameter
    3.9375 in | 100.01 mm
  • Bore Length
    117.47 mm
  • Housing Dimensions
    17.0000 x 4.7500 x 10.0000 in
  • Housing Width
    4.7500 in
  • Inner Race Width
    4.6250 in
  • Insert Outer Diameter
    131.36 mm
  • Inside Diameter
    3.9375 in, 100.01 mm
  • Length
    17.0000 in, 431.80 mm
  • Length Through Bore
    4.6250 in
  • Max Bolt Hole Spacing
    14.7500 in
  • Min Bolt Hole Spacing
    11.7500 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    5.1720 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    10.0000 in
  • Overall Length
    17.0000 in
  • Overall Width
    4.6250 in
  • Shaft Diameter
    3.9370 in, 100 mm
  • Thread Size
    1/4 NPT
  • Weight
    73.2 lbs
  • Width
    4.7500 in, 120.65 mm

Details

  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    5320
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    Brass
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Felt Labyrinth Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    298.44 to 374.64 mm
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    29905 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483.20.8040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    710229
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    1700 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    104.4 °F, 220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    5320
  • Replacement Thrust Plate
    No
  • Retainer Material
    Brass
  • Retainer Type
    Land Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Felt Labyrinth
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    Felt Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    MP
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    23553 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662461054062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)