Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Base Width2.2500 in
- Bolt Center To Center Length4.5000 to 5.5000 in
- Bolt Size.5000 in
- Bore Diameter30 mm
- Overall Height3.8125 in
- Overall Length6.8750 in
- Overall Width1.6875 in
- Weight5.4 lbs
Details
- Bore TypeRound
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Harmonization Code8483.20.8040
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number710561
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing5306C
- Seal TypeContact/Lip
- SeriesMP
- UPC_NO662461056387
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)