Motion
710148
Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00562015
MFR #710148
Your Price$1,132.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00562015
MFR #710148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,132.11/each(List $1,353.12)

Overview

Mfr description
EMP-207 PIL BLK
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    35 mm
  • Bolt Center To Center Length
    5.0000 to 6.3750 in
  • Base To Bore Centerline
    2.1250 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    4.1875 in
  • Overall Length
    8.0000 in
  • Base Width
    2.2500 in
  • Overall Width
    1.6875 in
  • Finish Coating
    Black Oxide
  • Bolt Size
    .5000 in
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    EMP
  • Replacement Bearing
    AR-5207
  • UPC_NO
    662461053423
  • Manufacturer Catalog Number
    710148
  • CAD Drawing
  • Weight
    6.8 lbs
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text