Motion
SP215N1

NTN
SP215N1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Ductile Iron Material, Heavy Duty
Mi Item #00562086
MFR #SP215N1
Price$406.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SP215N1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Ductile Iron Material, Heavy Duty
Mi Item #00562086
MFR #SP215N1

Mfr description
SP215N1 HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    80 mm
  • Bore Diameter
    2-7/16 in
  • Weight
    13.45 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Upc Number
    4547359663303
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359663303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)