Motion
YCJ 7/8 SGT

TIMKEN (FAFNIR)
YCJ 7/8 SGT

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
Mi Item #00562175
MFR #YCJ 7/8 SGT
Price$130.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJ 7/8 SGT

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
Mi Item #00562175
MFR #YCJ 7/8 SGT

Mfr description
YCJ 7/8 SGT HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.51/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7656 in
  • Bolt Circle Diameter  
    3.9060 in
  • Bore Diameter  
    7/8 in
  • Length Through Bore
    1-17/32 in
  • Overall Length Diameter  
    3.2500 in
  • Weight
    2.07 lbs

Details

  • Bearing Number
    GY1014KRRB SGT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796265936
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    GY1014KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJ
  • Type Of Bearing
    Ball
  • UPC_NO
    087796265936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)