Motion
F4B 110-TF

SKF
F4B 110-TF

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00562373
MFR #F4B 110-TF
Price$150.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 110-TF

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00562373
MFR #F4B 110-TF

Mfr description
F4B 110-TF (REPLACES 1.5/8 TF)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.66/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    105 mm
  • Bore Diameter  
    1-5/8 in
  • Length Through Bore
    54.2 mm
  • Overall Length Diameter  
    137 mm
  • Weight
    4.74 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577343789
  • Max Rpm
    4300 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7470 lbf
  • Radial Static Load Capacity
    4860 lbf
  • Replacement Bearing
    YAR 209-110-2F
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577343789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)