Motion
UELFU-15/16

NTN
UELFU-15/16

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #00562624
MFR #UELFU-15/16
Your Price$119.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFU-15/16

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #00562624
MFR #UELFU-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$119.20/each(List $161.73)

Overview

Mfr description
UELFU-15/16 FLANGE BRG
  • This square shaped bearing housing can be mounted on the side walls of machinery and similar using four bolts
  • Construction around the bearing is simple and mounting is easy
  • The most widely used flange type
  • Cast iron housing with contact seals

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    3.7813 in
  • Bearing Number
    A-UEL205-015D1
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.1875 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.8125 in
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • End Type
    Open
  • Length Through Bore
    1-13/16 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Series
    UELFU
  • Standards Met
    AFBMA, ISO
  • Replacement Bearing
    A-UEL205-015D1
  • Housing ID
    FU205D1V50
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359234671
  • UPC_NO
    4547359234671
  • Weight
    2.161 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text