Motion
UELFU-2

NTN
UELFU-2

Flange-Mount Ball Bearing Unit - 2-11/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #00562963
MFR #UELFU-2
Price$567.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFU-2

Flange-Mount Ball Bearing Unit - 2-11/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #00562963
MFR #UELFU-2

Mfr description
UELFU-2.11/16 FLANGE BRG
  • Four-bolt flange housing with relubricatable ball bearing insert for ready-to-mount installation
  • Cast iron housing for strength and durability
  • Rubber seals keep lubricant in and contaminants out and flingers provide extra sealing protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$567.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bore Diameter  
    2-11/16 in
  • Overall Length Diameter  
    7.8750 in

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359234701
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359234701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)