Motion
GN108KRR
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
Mi Item #00563045
MFR #GN108KRR
Price$343.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
Mi Item #00563045
MFR #GN108KRR

Mfr description
GN 108 KRR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$343.85/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    1.6250 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    90 mm
  • Overall Width
    1.6250 in
  • Weight
    2.63 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11000 lbf
  • Radial Static Load Capacity
    5500 lbf
  • Series
    GN-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796100657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)