Specifications
Dimensions
- Bolt Center To Center Length3.6250 in
- Bolt Hole Spacing3.6250 in
- Bolt Size0.5000 in
- Bore Diameter1-3/8 in
- Housing Width1.3438 in
- Inner Ring Width1.7500 in
- Length Through Bore1.7500 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.8125 in
- Overall Length4.6300 in
- Overall Length Diameter4.6250 in
- Overall Width4.6300 in
- Weight4 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number2-16TC
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - SF-22TC
- Duty TypeStandard Duty
- Dynamic Load Capacity5782 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type4-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type4-Bolt Flange
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSF-22TC
- Manufacturer Product Page
- Manufacturer Upc Number662461033074
- Max Operating Temperature220 °F
- Max Rpm4650 rpm
- Maximum Speed4650 rpm
- Mounting Type4-Bolt Flange
- Number Of Mounting Holes4
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-16TC
- Retainer TypeLand Riding Retainer
- Seal TypeContact Seal
- Self AligningYes
- SeriesStandard
- Static Load Capacity3493 lbf
- Type Of BearingBall
- UPC_NO662461033074
Overview
Mfr description
SF-22TC 4 BOLT FLG
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation