Motion
LCJ1 7/16
Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Labyrinth Seal
MI ITEM #00563077
MFR #LCJ1 7/16
Your Price$312.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Labyrinth Seal
MI ITEM #00563077
MFR #LCJ1 7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$312.26/each(List $415.62)

Overview

Mfr description
LCJ 1-7/16 4 BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3400 lbf
  • Length Through Bore
    53.5 mm
  • Finish Coating
    Uncoated
  • Max Rpm
    6540 rpm
  • Series
    LCJ
  • Standards Met
    FDA Compliant, USDA Compliant
  • Replacement Bearing
    G1107KLLB
  • Manufacturer Upc Number
    087796059108
  • UPC_NO
    087796059108
  • Weight
    3.94 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text