Motion
LCJ1 15/16

TIMKEN (FAFNIR)
LCJ1 15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Labyrinth Seal
Mi Item #00563119
MFR #LCJ1 15/16
Price$473.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
LCJ1 15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Labyrinth Seal
Mi Item #00563119
MFR #LCJ1 15/16

Mfr description
LCJ 1-15/16 4 BOLT FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$473.59/each

Specifications

Dimensions

  • Base Thickness
    0.5630 in
  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Circle Diameter  
    6.1880 in
  • Bore Diameter  
    1-15/16 in
  • Flange Outside Diameter
    5.6260 in; 142.90 mm
  • Length Through Bore
    66.4 mm
  • Overall Length Diameter  
    5.6250 in
  • Weight
    6.65 lbs

Details

  • Bearing Number
    G1115KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796060524
  • Max Rpm
    5000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    5100 lbf
  • Replacement Bearing
    G1115KLLB
  • Seal Type
    Labyrinth
  • Series
    LCJ
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796060524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)