Motion
SF-36TC

SEALMASTER
SF-36TC

Four-Bolt Flange Ball Bearing Unit - 2.2500 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00563151
MFR #SF-36TC
Your Price$3,426.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SF-36TC

Four-Bolt Flange Ball Bearing Unit - 2.2500 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00563151
MFR #SF-36TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,426.69/each(List $3,437.06)

Overview

Mfr description
SF-36TC 4 BOLT FLG
  • Lithium Complex Grease (Included)

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bearing Number
    2-24T
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Housing Width
    1.9375 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2-5/8 in, 66.70 mm
  • Inner Ring Width
    2.6250 in
  • Bearing Material
    52100 Steel/Black Oxide
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    2.6250 in
  • Operating Temperature Range
    250 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Uncoated
  • Bolt Size
    0.6250 in
  • Series
    SF
  • Dynamic Load Capacity
    11789 lbf
  • Replacement Bearing
    2-24TC
  • Flange Mounting Type
    4-Bolt Flange
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    705819
  • CAD Drawing
  • Manufacturer Upc Number
    662461033173
  • UPC_NO
    662461033173
  • Weight
    13 lbs
  • Number Of Mounting Holes
    4
  • Overall Depth
    1-15/16 in, 49.20 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text