Overview
Mfr description
F3U231E3 FLANG BLK F3-U231E3
- 1 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Triple Lip Contact Seal
Specifications
- Bearing TypeBall
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Overall Length5.6300 in
- Bearing NumberUG231E3L
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeE3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
- Overall Length Diameter
- Overall Height
- Housing Width3/4 in
- Country of OriginMexico
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Overall Width5.6300 in
- Harmonization Code8483204040
- Radial Dynamic Load Capacity7920 lbs
- Radial Static Load Capacity5220 lbs
- CoatingPowder Coated
- Length Through Bore2-19/64 in
- Max Operating Temperature225 °F
- Finish CoatingPowder Coated
- DescriptionLink-Belt F3U231E3 Flange Blocks Ball Bearings - F3U231E3
- Bolt Size1/2 in
- Max Rpm550 rpm
- Series200
- Bore Length2-3/32 in
- Standards MetANSI/ABMA STD 9-1990
- Dynamic Load Capacity7920 lbf
- Misalignment AngleStatic Only - ±2.0 °
- ColorBlack
- Grease TypeExxon Ronex MP Std
- Flange Mounting Type4-Bolt Flange
- Housing ConstructionOne Piece
- Housing Type4-Bolt Flange
- LubricantLithium Complex NLGI 2 Grease
- Maximum Speed550 rpm
- Retainer TypeBall Riding Retainer
- Retainer MaterialNYLON
- Self AligningYes
- Manufacturer Upc Number662327037109
- UPC_NO662327037109
- Weight6.5 lbs
- Static Load Capacity5220 lbf
- RelubricatableYes
- Number Of Mounting Holes4
- Bolt Hole Spacing4-3/8 in
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data