Motion
SF-36C
Four-Bolt Flange Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00563255
MFR #SF-36C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00563255
MFR #SF-36C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6250 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2-1/4 in
  • Housing Width
    1.9375 in
  • Inner Ring Width
    2.1875 in
  • Length Through Bore
    2.1875 in
  • Overall Length
    6-1/8 in, 174.60 mm
  • Overall Length Diameter  
    6.8750 in
  • Overall Width
    2-11/16 in, 68.30 mm
  • Weight
    11.8 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bearing Number
    46077
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    11789 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    703446
  • Manufacturer Upc Number
    662461022139
  • Max Operating Temperature
    220 °F
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    250 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-24C
  • Seal Type
    Contact Seal
  • Self Aligning
    Yes
  • Series
    SF
  • Type Of Bearing
    Ball
  • UPC_NO
    662461022139

Overview

Mfr description
SF-36C 4 BOLT FLG
  • Lithium Complex Grease (Included)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text