Motion
F3Y216E3 1 FLANGE BALL BRG

LINK-BELT
F3Y216E3 1 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Multi-Lip Contact Seal
Mi Item #00563284
MFR #F3Y216E3 1 FLANGE BALL BRG
Price$251.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3Y216E3 1 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Multi-Lip Contact Seal
Mi Item #00563284
MFR #F3Y216E3 1 FLANGE BALL BRG

Mfr description
F3Y216E3 FLANG BLK F3-Y216E3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.01/each

Specifications

Dimensions

  • Bolt Hole Spacing
    2.7500 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1 in
  • Housing Width
    3.7500 in
  • Length Through Bore
    1.7500 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.8170 in
  • Overall Length
    3.7500 in
  • Overall Width
    3.7500 in
  • Weight
    2.06 lbs

Details

  • Bearing Number
    YG216E3L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt F3Y216E3 Flange Blocks Ball Bearings - F3Y216E3
  • Duty Type
    Standard
  • Dynamic Load Capacity
    3150 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Eccentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662327037611
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Multi-Lip Contact
  • Self Aligning
    Yes
  • Series
    F3Y
  • Static Load Capacity
    1760 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)