Motion
FU319 1 3/16 FLANGE BALL

LINK-BELT
FU319 1 3/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #00563355
MFR #FU319 1 3/16 FLANGE BALL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU319 1 3/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #00563355
MFR #FU319 1 3/16 FLANGE BALL

Mfr description
FU319 FLANG BLK F-U319
  • 1 3/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8125 in
  • Bolt Hole Spacing
    3-13/16 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1-59/64 in
  • Housing Width
    5/8 in
  • Length Through Bore
    2-3/64 in
  • Overall Length Diameter  
    4.9375 in
  • Weight
    5 lbs

Details

  • Bearing Number
    UG319L
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Expansion Capability
    3/16 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    8300 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    6320 lbs
  • Radial Static Load Capacity
    3530 lbs
  • Retainer Material
    NYLON
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Series
    300
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327883041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)