Motion
FU343 2 11/16 FLANGE BALL

LINK-BELT
FU343 2 11/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 2-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #00563398
MFR #FU343 2 11/16 FLANGE BALL
Price$1,774.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU343 2 11/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 2-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #00563398
MFR #FU343 2 11/16 FLANGE BALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,774.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.0000 in
  • Bolt Hole Spacing
    7 in
  • Bolt Size
    7/8 in
  • Bore Diameter  
    2-11/16 in
  • Bore Length
    3-13/16 in
  • Housing Width
    7/8 in
  • Length Through Bore
    3-31/32 in
  • Overall Length Diameter  
    8.8750 in
  • Weight
    29.67 lbs

Details

  • Bearing Number
    UG343L
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Expansion Capability
    7/32 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3950 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    23420 lbs
  • Radial Static Load Capacity
    15300 lbs
  • Retainer Material
    NYLON
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Series
    300
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327735128

Overview

Mfr description
FU343 FLANG BLK F-U343
  • 2 11/16" Mounted Ball Bearing, Heavy Duty, Fixed Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text