Motion
FU355 3 7/16 FLANGE BALL

LINK-BELT
FU355 3 7/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Clearance/Non-Contact Seal
Mi Item #00563407
MFR #FU355 3 7/16 FLANGE BALL
Price$4,864.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU355 3 7/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Clearance/Non-Contact Seal
Mi Item #00563407
MFR #FU355 3 7/16 FLANGE BALL

Mfr description
FU355 FLANG BLK F-U355
  • 3 7/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,864.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.5000 in
  • Bolt Hole Spacing
    8-1/2 in
  • Bolt Size
    1 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    4-15/16 in
  • Housing Width
    1-1/4 in
  • Length Through Bore
    5-5/32 in
  • Overall Length Diameter  
    11.0000 in
  • Weight
    50 lbs

Details

  • Bearing Number
    UG355L
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Expansion Capability
    11/32 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3100 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    35070 lbs
  • Radial Static Load Capacity
    24100 lbs
  • Retainer Material
    NYLON
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327883379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)