Motion
FU363 3 15/16 FLANGE BALL

LINK-BELT
FU363 3 15/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Clearance/Non-Contact Seal
MI ITEM #00563412
MFR #FU363 3 15/16 FLANGE BALL
Price$8,262.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU363 3 15/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Clearance/Non-Contact Seal
MI ITEM #00563412
MFR #FU363 3 15/16 FLANGE BALL

Mfr description
FU363 FLANG BLK F-U363
  • 3 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,262.85/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    9.5000 in
  • Bolt Hole Spacing
    9-1/2 in
  • Bolt Size
    1-1/8 in
  • Bore Diameter  
    3-15/16 in
  • Bore Length
    5-9/16 in
  • Housing Width
    1-3/8 in
  • Length Through Bore
    5-25/32 in
  • Overall Length Diameter  
    12.1250 in
  • Weight
    82 lbs

Details

  • Bearing Number
    UG363L
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Expansion Capability
    11/32 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2750 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    45000 lbs
  • Radial Static Load Capacity
    31600 lbs
  • Retainer Material
    NYLON
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327963019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)