Motion
FEU319

LINK-BELT
FEU319

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #00563421
MFR #FEU319
Price$851.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEU319

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #00563421
MFR #FEU319

Mfr description
FEU319 FLANG BLK FE-U319
  • 1 3/16" Mounted Ball Bearing, Heavy Duty Expansion Unit, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.59/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8125 in
  • Bolt Hole Spacing
    3-13/16 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1-59/64 in
  • Housing Width
    5/8 in
  • Length Through Bore
    2-3/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.0500 in
  • Overall Length
    4.9400 in
  • Overall Length Diameter  
    4.9375 in
  • Overall Width
    4.9400 in
  • Weight
    5.65 lbs

Details

  • Bearing Number
    UG319L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FEU319 Flange Blocks Ball Bearings - FEU319
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    6320 lbf
  • Expansion Capability
    3/16 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327883065
  • Max Operating Temperature
    225 °F
  • Max Rpm
    8300 rpm
  • Maximum Speed
    8300 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    6320 lbs
  • Radial Static Load Capacity
    3530 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Self Aligning
    Yes
  • Series
    300
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    3530 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327883065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)