Motion
FEU322

LINK-BELT
FEU322

Four-Bolt Flange Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy, Clearance Seal
Mi Item #00563424
MFR #FEU322
Price$2,617.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEU322

Four-Bolt Flange Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy, Clearance Seal
Mi Item #00563424
MFR #FEU322

Mfr description
FEU322 FLANG BLK FE-U322
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,617.29/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4.0000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-3/8 in
  • Length Through Bore
    2.1000 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.2500 in
  • Overall Length
    5.1300 in
  • Overall Width
    5.1300 in
  • Weight
    6.70 lbs

Details

  • Bearing Number
    UG322L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FEU322 Flange Blocks Ball Bearings - FEU322
  • Duty Type
    Heavy
  • Dynamic Load Capacity
    7490 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662327734589
  • Max Operating Temperature
    225 °F
  • Max Rpm
    7550 rpm
  • Maximum Speed
    7550 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Clearance
  • Self Aligning
    Yes
  • Series
    FEU
  • Static Load Capacity
    4290 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)