Motion
FEU363 3 15/16 FLANGE BALL

LINK-BELT
FEU363 3 15/16 FLANGE BALL

Four-Bolt Flange Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy, Clearance Seal
Mi Item #00563443
MFR #FEU363 3 15/16 FLANGE BALL
Price$13,245.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEU363 3 15/16 FLANGE BALL

Four-Bolt Flange Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy, Clearance Seal
Mi Item #00563443
MFR #FEU363 3 15/16 FLANGE BALL

Mfr description
FEU363 FLANG BLK FE-U363
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,245.62/each

Specifications

Dimensions

  • Bolt Hole Spacing
    9.5000 in
  • Bolt Size
    1-1/8 in
  • Bore Diameter  
    3-15/16 in
  • Length Through Bore
    5.5600 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    5.7800 in
  • Overall Length
    12.1300 in
  • Overall Width
    12.1300 in
  • Weight
    78 lbs

Details

  • Bearing Number
    UG363L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FEU363 Flange Blocks Ball Bearings - FEU363
  • Duty Type
    Heavy
  • Dynamic Load Capacity
    45000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662327963057
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2750 rpm
  • Maximum Speed
    2750 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Clearance
  • Self Aligning
    Yes
  • Series
    FEU
  • Static Load Capacity
    31600 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)