Motion
LCJO1 15/16

TIMKEN (FAFNIR)
LCJO1 15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
MI ITEM #00563454
MFR #LCJO1 15/16
Price$785.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
LCJO1 15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
MI ITEM #00563454
MFR #LCJO1 15/16

Mfr description
LCJO 1-15/16 4 BOLT FLG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$785.29/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Circle Diameter  
    7.2510 in
  • Bore Diameter  
    1-15/16 in
  • Length Through Bore
    70.4 mm
  • Overall Length Diameter  
    6.5000 in
  • Weight
    11.42 lbs

Details

  • Bearing Number
    GN115KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796060531
  • Max Rpm
    4380 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    8500 lbf
  • Replacement Bearing
    GN115KLLB
  • Seal Type
    Labyrinth
  • Series
    LCJO
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796060531

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)