Motion
MSF1.1/2
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty
MI ITEM #00563508
MFR #MSF1.1/2
Price$112.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty
MI ITEM #00563508
MFR #MSF1.1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.62/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.1340 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    1.9380 in
  • Overall Length Diameter  
    5.3750 in
  • Weight
    2.6 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    747023012961
  • Max Rpm
    3700 rpm
  • Measurement Standard
    Metric
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7310 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Series
    MSF
  • Type Of Bearing
    Ball
  • UPC_NO
    747023012961

Overview

Mfr description
MSF 1-1/2 4 BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text