Motion
YCJM1 11/16

TIMKEN (FAFNIR)
YCJM1 11/16

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #00563517
MFR #YCJM1 11/16
Your Price$242.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJM1 11/16

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #00563517
MFR #YCJM1 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$242.04/each(List $302.55)

Overview

Mfr description
YCJM 1-11/16 FLG
  • Four-bolt flanged cartridges featuring GYM-KRRB bearing inserts
  • Ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications
  • Durable cast iron housings powder-paint coated to resist corrosion, chemicals and weather exposure
  • Industrial-duty flanged cartridges to extend bearing life
  • Contact seal

Specifications

  • Bearing Type
    Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    5100 lbf
  • Length Through Bore
    60.7 mm
  • Finish Coating
    Powder Coated
  • Series
    YCJM
  • Standards Met
    FDA Compliant, USDA Compliant
  • Replacement Bearing
    GYM1111KRRB
  • Manufacturer Upc Number
    087796219847
  • UPC_NO
    087796219847
  • Weight
    7.5 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text