Motion
YCJM1 15/16

TIMKEN (FAFNIR)
YCJM1 15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal Seal
Mi Item #00563537
MFR #YCJM1 15/16
Price$334.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJM1 15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal Seal
Mi Item #00563537
MFR #YCJM1 15/16

Mfr description
YCJM 1-15/16 FLG
  • Four-bolt flanged cartridges featuring GYM-KRRB bearing inserts
  • Ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications
  • Durable cast iron housings powder-paint coated to resist corrosion, chemicals and weather exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.54/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Circle Diameter  
    7.2480 in
  • Bore Diameter  
    1-15/16 in
  • Flange Outside Diameter
    6.3740 in; 161.90 mm
  • Length Through Bore
    64.7 mm
  • Overall Length Diameter  
    6.3750 in
  • Weight
    9.47 lbs

Details

  • Bearing Number
    GYM1115KRRB
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796189560
  • Max Rpm
    2710 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Replacement Bearing
    GYM1115KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJM
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796189560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)