Motion
F4BM 203-TF

SKF
F4BM 203-TF

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #00563561
MFR #F4BM 203-TF
Price$257.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BM 203-TF

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #00563561
MFR #F4BM 203-TF

Mfr description
F4BM 203-TF MOUNTED UNIT 4 BOLT FLANGE
  • Long service life
  • High reliability
  • Minimized maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.03/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6250 in
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    73.7 mm
  • Overall Length Diameter  
    175 mm
  • Weight
    9.71 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577344274
  • Max Rpm
    3400 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11860 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Replacement Bearing
    YAR 212-203-2F
  • Seal Type
    Contact Seal
  • Series
    FYM
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)