Motion
MSF2.7/16
Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty
Mi Item #00563578
MFR #MSF2.7/16
Price$436.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty
Mi Item #00563578
MFR #MSF2.7/16

Mfr description
MSF2.7/16 4 BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.88/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8750 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-7/16 in
  • Length Through Bore
    2.9380 in
  • Overall Length Diameter  
    7.3820 in
  • Weight
    6.8 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    747023013395
  • Max Rpm
    2450 rpm
  • Measurement Standard
    Metric
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    13940 lbf
  • Radial Static Load Capacity
    9890 lbf
  • Series
    MSF
  • Type Of Bearing
    Ball
  • UPC_NO
    747023013395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)