Motion
MSF3
Flange-Mount Ball Bearing Unit - 3 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty
Mi Item #00563619
MFR #MSF3
Price$739.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty
Mi Item #00563619
MFR #MSF3

Mfr description
MSF3 3" BORE 4 BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$739.01/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3 in
  • Length Through Bore
    3.2500 in
  • Overall Length Diameter  
    7.7360 in
  • Weight
    9.3 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    747023013432
  • Max Rpm
    2150 rpm
  • Measurement Standard
    Metric
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    16300 lbf
  • Radial Static Load Capacity
    11910 lbf
  • Series
    MSF
  • Type Of Bearing
    Ball
  • UPC_NO
    747023013432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)