Motion
YCJM3 7/16

TIMKEN (FAFNIR)
YCJM3 7/16

Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #00563634
MFR #YCJM3 7/16
Price$1,212.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJM3 7/16

Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #00563634
MFR #YCJM3 7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,212.26/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    9.5313 in
  • Bolt Circle Diameter  
    9.5460 in
  • Bore Diameter  
    3-7/16 in
  • Length Through Bore
    101.1 mm
  • Weight
    32.13 lbs

Details

  • Bearing Number
    GYM1307KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796221307
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    GYM1307KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJM
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796221307

Overview

Mfr description
YCJM 3-7/16 FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text