Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bolt Size0.6250 in
- Bore Diameter2 in
- Housing Width6.3750 in
- Inner Ring Width2.3300 in
- Length Through Bore2.3300 in
- Overall Height2.3750 in
- Overall Length6.3750 in
- Overall Length Diameter6.3750 in
- Overall Width6.3750 in
- Weight11.1 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberMSF-32TC
- Manufacturer Product Page
- Manufacturer Upc Number662461035160
- Max Operating Temperature220 °F
- Max Rpm3250 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity9752 lbf
- Radial Static Load Capacity6601 lbf
- Replacement Bearing2-2TC
- Seal TypeContact Seal
- SeriesMedium
- Type Of BearingBall
- UPC_NO662461035160
Overview
Mfr description
MSF-32TC 4 BOLT FLG
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation