Specifications
Dimensions
- Bolt Center To Center Length2.5000 in
- Bolt Hole Spacing2.5000 in
- Bolt Size3/8 in
- Bore Diameter20 mm
- Housing Width23.40 mm
- Inner Ring Width1.2188 in
- Length Through Bore31.00 mm
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.2813 in
- Overall Length3.3800 in
- Overall Length Diameter3.3750 in
- Overall Width3.3800 in
- Weight1.45 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number5204
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - SF-204
- Duty TypeStandard Duty
- Dynamic Load Capacity2611 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type4-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type4-Bolt Flange
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSF-204
- Manufacturer Product Page
- Manufacturer Upc Number662461052259
- Max Operating Temperature220 °F
- Max Rpm7300 rpm
- Maximum Speed7300 rpm
- Mounting Type4-Bolt Flange
- Number Of Mounting Holes4
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableYes
- Replacement Bearing5204
- Retainer TypeLand Riding Retainer
- Seal TypeFelt Labyrinth Seal
- Self AligningYes
- SeriesSF
- Static Load Capacity1444 lbf
- Type Of BearingBall
- UPC_NO662461052259
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)