Motion
UCF205D1
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #00563776
MFR #UCF205D1
Price$106.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #00563776
MFR #UCF205D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$106.80/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Length
    95 mm
  • Overall Width
    95 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176545658
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCF
  • Type Of Bearing
    Ball
  • UPC_NO
    029176545658

Overview

Mfr description
UCF205D1 FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text