Overview
Mfr description
MSF-307 4 BOLT FLG
- Lithium Complex Grease (Included)
Specifications
- Bearing TypeBall
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeMedium Duty
- Bolt Center To Center Length
- Bearing Number5307
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeFelt Seal
- Overall Length Diameter
- Housing Width1.5000 in
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Overall Width1-15/16 in, 49.20 mm
- Inner Ring Width1.5000 in
- Bearing Material52100 Steel/Black Oxide
- Harmonization Code8483.20.4040
- Length Through Bore1.5000 in
- Operating Temperature Range250 °F
- Max Operating Temperature220 °F
- Finish CoatingUncoated
- Bolt Size0.5000 in
- SeriesMSF
- Dynamic Load Capacity7340 lbf
- Replacement Bearing5307
- Flange Mounting Type4-Bolt Flange
- Self AligningYes
- Manufacturer Catalog Number710174
- CAD Drawing
- Manufacturer Upc Number662461053645
- UPC_NO662461053645
- Weight5.5 lbs
- Number Of Mounting Holes4
- Overall Depth1-1/2 in, 38.10 mm
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data