Motion
MSF-315C

SEALMASTER
MSF-315C

Four-Bolt Flange Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #00563919
MFR #MSF-315C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSF-315C

Four-Bolt Flange Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #00563919
MFR #MSF-315C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSF-315C 4 BOLT FLG
  • Lithium Complex Grease (Included)

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Housing Width
    68.30 mm
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Inner Ring Width
    82.60 mm
  • Bearing Material
    52100 Steel/Black Oxide
  • Length Through Bore
    82.60 mm
  • Operating Temperature Range
    250 °F
  • Finish Coating
    Uncoated
  • Bolt Size
    0.7500 in
  • Series
    MSF
  • Replacement Bearing
    5315C
  • Manufacturer Catalog Number
    710524
  • CAD Drawing
  • UPC_NO
    662461056165
  • Weight
    21.4 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought