Specifications
Dimensions
- Bolt Center To Center Length8.3125 in
- Bolt Size0.5000 in
- Bore Diameter100 mm
- Housing Width10.5625 in
- Inner Ring Width5.1720 in
- Length Through Bore5.1720 in
- Overall Height5.0000 in
- Overall Length10.5625 in
- Overall Length Diameter10.5625 in
- Overall Width10.5625 in
- Weight55.1 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberMSF-320C
- Manufacturer Product Page
- Manufacturer Upc Number662461056189
- Max Operating Temperature220 °F
- Max Rpm1450 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity29905 lbf
- Radial Static Load Capacity23553 lbf
- Replacement Bearing5320C
- Seal TypeContact Seal
- SeriesMSF
- Type Of BearingBall
- UPC_NO662461056189