Motion
FX3Y216N 1 FLANGE BALL BRG

LINK-BELT
FX3Y216N 1 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #00564009
MFR #FX3Y216N 1 FLANGE BALL BRG
Price$145.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3Y216N 1 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #00564009
MFR #FX3Y216N 1 FLANGE BALL BRG

Mfr description
FX3Y216N FLANG BLK FX3-Y216N
  • 1" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.84/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bolt Hole Spacing
    3-57/64 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1 in
  • Bore Length
    1-3/4 in
  • Housing Width
    19/32 in
  • Length Through Bore
    1-13/16 in
  • Weight
    1.5 lbs

Details

  • Bearing Number
    YG216NL
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9600 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327035068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)