Motion
UELFLU-1

NTN
UELFLU-1

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00564010
MFR #UELFLU-1
Price$129.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFLU-1

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00564010
MFR #UELFLU-1

Mfr description
UELFLU-1 FLANGE BRG
  • Consist of a ball bearing installed within a housing
  • The housing provides rigidity and secure positioning for the bearing within the application. It also simplifies the task of replacing the bearing as the housing and bearing can be replaced as a complete unit
  • Contact seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.90/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bolt Circle Diameter  
    3.8906 in
  • Bore Diameter  
    1 in
  • Housing Width
    1.1875 in
  • Length Through Bore
    1-13/16 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    4.9063 in
  • Overall Length Diameter  
    4.9063 in
  • Overall Width
    1.8125 in

Details

  • Bearing Number
    A-UEL205-100D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FLU205D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359234053
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    A-UEL205-100D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UELFLU
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359234053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)