Motion
FX3Y218N

LINK-BELT
FX3Y218N

Two-Bolt Flange Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, H Labyrinth Seal Seal
Mi Item #00564030
MFR #FX3Y218N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3Y218N

Two-Bolt Flange Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, H Labyrinth Seal Seal
Mi Item #00564030
MFR #FX3Y218N

Mfr description
FX3Y218N FLANG BLK FX3-Y218N
  • 1 1/8" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5938 in
  • Bolt Hole Spacing
    4-19/32 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-1/8 in
  • Bore Length
    1-29/32 in
  • Housing Width
    19/32 in
  • Weight
    2.44 lbs

Details

  • Bearing Number
    YG218NL
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    662327035082
  • Max Operating Temperature
    225 °F
  • Max Rpm
    8000 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Retainer Material
    NYLON
  • Seal Type
    H Labyrinth Seal, N Lip Seal
  • Series
    FX3Y
  • Type Of Bearing
    Ball
  • UPC_NO
    662327035082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)