Motion
FX3Y224N 1 1/2 FLANGE BALL BRG

LINK-BELT
FX3Y224N 1 1/2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #00564117
MFR #FX3Y224N 1 1/2 FLANGE BALL BRG
Price$274.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3Y224N 1 1/2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #00564117
MFR #FX3Y224N 1 1/2 FLANGE BALL BRG

Mfr description
FX3Y224N FLANG BLK FX3-Y224N
  • 1 1/2" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.78/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6563 in
  • Bolt Hole Spacing
    5-21/32 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-1/2 in
  • Bore Length
    2-7/32 in
  • Housing Width
    5/8 in
  • Length Through Bore
    2-9/32 in
  • Weight
    4.3 lbs

Details

  • Bearing Number
    YG224NL
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6000 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7330 lbs
  • Radial Static Load Capacity
    4460 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327035211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)