Motion
RCJT1 5/8
Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00564133
MFR #RCJT1 5/8
Your Price$220.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00564133
MFR #RCJT1 5/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$220.60/each(List $330.90)

Overview

Mfr description
RCJT 1-5/8 2 BOLT FLG
  • Timken cartridges are used in applications where a minimum amount of machining is to be done
  • Equipped with G-KRRB wide inner ring bearings
  • Factory prelubricated with grease fitting for relubrication
  • Supplied with self-locking collars
  • Housing made of cast iron
  • Contact seal

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Length Through Bore
    1-11/16 in
  • Finish Coating
    Uncoated
  • Max Rpm
    3230 rpm
  • Series
    RCJT
  • Standards Met
    FDA Compliant, USDA Compliant
  • Replacement Bearing
    G1110KRRB
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796059856
  • UPC_NO
    087796059856
  • Weight
    5.24 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text