Motion
UELFLU-1.11/16

NTN
UELFLU-1.11/16

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #00564152
MFR #UELFLU-1.11/16
Price$296.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFLU-1.11/16

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #00564152
MFR #UELFLU-1.11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.05/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8438 in
  • Bolt Circle Diameter  
    5.8438 in
  • Bore Diameter  
    1-11/16 in
  • Housing Width
    1.5625 in
  • Length Through Bore
    2-5/16 in
  • Outside Diameter
    4.3750 in
  • Overall Length
    7.0938 in
  • Overall Length Diameter  
    7.0938 in
  • Overall Width
    2.3125 in

Details

  • Bearing Number
    A-UEL209-111D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FLU209D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359234107
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Replacement Bearing
    A-UEL209-111D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UELFLU
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359234107

Overview

Mfr description
UELFLU-1.11/16 FLANGE BRG
  • Consist of a ball bearing installed within a housing
  • The housing provides rigidity and secure positioning for the bearing within the application. It also simplifies the task of replacing the bearing as the housing and bearing can be replaced as a complete unit
  • Contact seal
  • Cast iron housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text