Motion
FYT 1.3/4 WF

SKF
FYT 1.3/4 WF

Two-Bolt Flange Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #00564169
MFR #FYT 1.3/4 WF
Price$583.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYT 1.3/4 WF

Two-Bolt Flange Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #00564169
MFR #FYT 1.3/4 WF

Mfr description
FYT 1-3/4 WF FLG
  • Long service life
  • High reliability
  • Minimized maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$583.20/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8438 in
  • Bore Diameter  
    1-3/4 in
  • Length Through Bore
    2.3189 in
  • Weight
    4.6 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    7316577755421
  • Max Rpm
    4300 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    110 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7460 lbf
  • Radial Static Load Capacity
    4860 lbf
  • Replacement Bearing
    YEL 209-112-2F
  • Seal Type
    Contact Seal with Flinger
  • Series
    FYT
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577755421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)