Motion
UELFLU-1.7/8

NTN
UELFLU-1.7/8

Flange-Mount Ball Bearing Unit - 1-7/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00564178
MFR #UELFLU-1.7/8
Price$282.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFLU-1.7/8

Flange-Mount Ball Bearing Unit - 1-7/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00564178
MFR #UELFLU-1.7/8

Mfr description
UELFLU-1.7/8 FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.95/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1875 in
  • Bolt Circle Diameter  
    6.1875 in
  • Bore Diameter  
    1-7/8 in
  • Housing Width
    1.8125 in
  • Length Through Bore
    2-39/64 in
  • Outside Diameter
    4.5625 in
  • Overall Length
    7.4688 in
  • Overall Length Diameter  
    7.4688 in
  • Overall Width
    2.6094 in

Details

  • Bearing Number
    A-UEL210-114D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FLU210D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359234183
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Replacement Bearing
    A-UEL210-114D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UELFLU
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359234183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)